This item is Discontinued.

Ds18 Recone Kit for PRO-FU8.8 PRO-FU8.8RCK

Recone Kit for PRO-FU8.8 (Discontinued)

  • Mfr # PRO-FU8.8RCK
  • Zoro # G304396288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-FU8.8RCK
Zoro #
G304396288
UPC #
810005186643
Country of Origin
China

Dimensions

Height
3.25
Length
9.25
Width
9.25

Details

Weight
0.5
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.