Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ds18 SRW Shallow 8" Subwoofer 500 Watts Svc 4-Ohm SRW8.4

SRW Shallow 8" Subwoofer 500 Watts Svc 4-Ohm (Discontinued)

  • Mfr # SRW8.4
  • Zoro # G704396352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW8.4
Zoro #
G704396352
UPC #
810005182157
Country of Origin
China

Dimensions

Width
8.75
Length
8.75
Height
4

Details

Weight
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.