Shop DSE
See all product information
Create Account
8 Ream Multipurpose Copy Paper - 4000 Sheets - 92 Brightness - Letter - 8 1/2in x 11in - 20 lb, 8PK
- Mfr # EC8511-8RM
- Zoro # G323365531
product price:Â
$
58.69
/pk of 8, $7.34/ea
Key Features
Paper Weight
20 lb
Color
White
Sheet Size
8-1/2 in x 11 in
Brightness
92
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC8511-8RM
- Zoro #
- G323365531
- UPC #
- 850013506699
- Country of Origin
- Brazil
- Paper Weight
- 20 lb
- Color
- White
- Item
- Multipurpose Copy Paper
- Brightness
- 92
- Sheets per Ream
- 500
- Application
- Multipurpose
- Recycled Content
- 0%
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size Name
- Letter
- Length
- 11 in
- Width
- 8-1/2 in
Description
8 Ream Multipurpose Copy Paper - 4000 Sheets - 92 Brightness - Letter - 8 1/2in x 11in - 20 lb Basis Weight - White - 500 Sheets per Ream, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.