Zoro Homepage

Seat Ring 3" Tef-Flow Dyneo Tfm

  • Mfr # 20-243

  • Zoro # G7760167


product price: $30.45
/ea

Key Features

Size
3"
Body Material
Tef-Flow
Application
Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-243
Zoro #
G7760167
UPC #
-
Country of Origin
United States

Dimensions

Size
3"

Details

Item
Valve Seat Ring
Body Material
Tef-Flow
Application
Valves

Description

The SPX / WAUKESHA Seat Ring 3" Tef-Flow Dyneo Tfm is designed for valves. It has a size of 3" and is made of Tef-Flow Dyneo Tfm material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.