
18 in. Push Broom, Outdoor Heavy Duty, 59.4 in. Adjustable Handle
Mfr # 71100
Zoro # G216233466
original price: $20.99
10% off
new price: $18.89
/eaKey Features
Broom Handle Length
59.4 in
Bristle Color
Orange
Block Width
18 in
Bristle Material
Alloy Steel
Block Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71100
Zoro #
G216233466
UPC #
198715279092
Country of Origin
China
Dimensions
Broom Handle Length
59.4 in
Block Width
18 in
Details
Bristle Color
Orange
Bristle Material
Alloy Steel
Block Material
Plastic
Item
Heavy Duty Push Broom
Handle Color
Black
Includes
(1) Push Broom
Features
Extendable Handle up to 59.4", Foam Rubber Handle Grip, 45-degree Angled Broom Head, Swivel Hook; Extendable Handle
Shop By
Hot Buys
Description
The DSV Standard push broom is a practical and efficient cleaning tool designed to make sweeping large areas quick and easy. Its wide bristle head makes it ideal for both indoor and outdoor use, establishing it as a staple in homes, commercial spaces, and outdoor environments.The bristle head features six rows of hard bristles that effectively reach into hard-to-reach places, ensuring thorough dirt removal. The long handle of the push broom outdoor heavy duty allows for comfortable sweeping without the need to bend over, reducing strain on the back and making it easier to maneuver across various surfaces. Built to withstand heavy use, the DSV Standard floor broom is a durable addition to your cleaning arsenal. By incorporating this concrete broom into your cleaning routine, you can ensure that your home and outdoor areas remain clean, organized, and inviting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.