Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Wash Brush with 10in Soft Bristle, 10-PK

  • Mfr # 70600-10

  • Zoro # G213327960


product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum Alloy, Plastic
Length
50 in
Bristle Color
Blue, Black
Includes
Connector and faucet, 10 Brushes
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70600-10
Zoro #
G213327960
UPC #
-
Country of Origin
China

Dimensions

Length
50 in
Width
10 in

Details

Handle Material
Aluminum Alloy, Plastic
Bristle Color
Blue, Black
Includes
Connector and faucet, 10 Brushes

Description

The 51-inch aluminum alloy rod design is lightweight, and allows you to avoid stretching, bending, or twisting for easy cleaning. The 10-inch soft bristles are made of high-quality PVC filaments. The bristles touching the vehicle will not leave scratches; the upper half embedded brush head will not shed easily. No thinning treatment. For use on, but not limited to, cars, boats, trucks. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.