Zoro Homepage

Digital Portable Air Compressor 150PSI, Auto Shut Off

  • Mfr # 81202A

  • Zoro # G813327926


original price: $31.05
29% off
new price: $21.75
/ea

Key Features

Voltage
12V DC
Max. Pressure
150 psi
Includes
Nozzles, Carry bag
Features
‎Automatic shut off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81202A
Zoro #
G813327926
UPC #
754083580590
Country of Origin
China

Details

Voltage
12V DC
Max. Pressure
150 psi
Includes
Nozzles, Carry bag
Features
‎Automatic shut off
Shop By
Hot Buys

Description

Powerful portable air compressor featuring 150PSI maximum working pressure. Utilizes a 12V DC cigarette lighter connector for vehicle compatibility and an easy-to-read digital tire pressure gauge to remove the guesswork. 12A/150W/45LPM. This air compressor is compact yet powerful enough to inflate all car, motorcycle, and bicycle tires with ease. Plug it into your car's lighter socket for on-the-go tire pumping and inflating. Carry bag included. 3 Nozzles and Extra Fuse Included.


  • DSV AIR COMPRESSOR TIRE INFLATORPowerful portable air compressor featuring 150PSI maximum working pressure.
  • Utilizes a 12V DC cigarette lighter connector for vehicle compatibility and easy-to-read digital tire pressure gauge to remove the guesswork. 12A/150W/45LPM
  • PORTABLE CONVENIENCE This air compressor is compact yet powerful enough to inflate all standard car, motorcycle, and bicycle tires with ease. Carry bag INCLUDED.
  • NOT YOUR AVERAGE TIRE PUMP - 3 Nozzles and Extra Fuse Included. Inflates valves on cars, SUVs, motorcycles, and bicycles; the included accessories quickly inflate balls, air pillows, cushions, balloons, mattresses, and more.
  • Inflates standard vehicle tire in 1.5 minutes (200/70/R18, 0-40psi) NOTE: This pump is NOT intended for use with high pressure or large volume applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.