
Polypropylene fabric, natural rubber border and recycled PVC material, Black, White, 30 in W x
Mfr # 89001
Zoro # G013327931
product price: $8.99
/eaKey Features
Overall Width
30 in
Overall Length
17.5 in
Color
Black, White
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89001
Zoro #
G013327931
UPC #
618056751700
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Length
17.5 in
Details
Color
Black, White
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print
Surface Design
Classic Hello
Description
This front door mat will fit perfectly into the inside or outside decor of your home, apartment, or farmhouse. The doormat is a wonderful addition to your front and back doors, entryway, stairs, patio, garage, laundry, balcony, kitchen, bathroom, or any high-traffic area.
- This cute black front door mat will fits perfectly into inside or outside decor of your home, apartment or farmhouse.
- The doormat is a wonderful addition for your front and back doors, entryway, stairs, patio, garage, laundry, balcony, kitchen, bathroom, or any high traffic area.
- Our welcome mat is made of durable premium PVC material. Odor-free. Easy to clean.
- The non-slip backing design of our outdoor doormat prevents falls while keeping the outside doormat in place. [NOTE] Use rug on dry floor only.
- Welcoming message will greet you and your family everyday back home. The pattern is durable and wonâ„¢t fade or fall off after washing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.