Zoro Homepage

Professional All-Purpose Window Squeegee, 10in

  • Mfr # 87999

  • Zoro # G813328015


original price: $7.35
29% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Squeegee Blade Width
10 in
Squeegee Blade Material
Silicone Rubber
Color
Green
Handle Material
Plastic
For Use With
Windshields, Shower Doors, Boats, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87999
Zoro #
G813328015
UPC #
618056751557
Country of Origin
China

Dimensions

Squeegee Blade Width
10 in

Details

Squeegee Blade Material
Silicone Rubber
Color
Green
Handle Material
Plastic
For Use With
Windshields, Shower Doors, Boats, and more

Description

Professional All-Purpose Squeegee is great for cleaning windshields, shower doors, boats, and more. Rubber Blade makes contact with any surface and leaves no streaks. Quickly cleans and removes hair, water, dirt, etc. Hanging hole for easy storage.


  • All Purpose Cleaning Tool: Squeegee for Window Cleaning not just for glass windows cleaning but any other places you may want to clean with.
  • Premium Material:Hand squeegee made of high quality plastic and have a rubber blade that is durable and sharp enough for effective results.
  • Streak-Free:This window cleaner tool can easily remove water on the surface, leaving no streaks or stains on it, you donâ„¢t have to bear the repeated scrubbing and noises.
  • What You Get: 1 squeegee, 30-day money-back guarantee, 12-month free replacement warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.