Shop SUSTAYN BY SPILFYTER

Sorbent Pad, 29 gal, 16 in x 18 in, Oil, Tan, 200 PK

  • Mfr # OSR-70

  • Zoro # G5212505


product price:  $61.89
/pk 200, $0.31/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
29 gal
Material
Polypropylene
Size
16 in x 18 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSR-70
Zoro #
G5212505
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Length
18 in
Width
16 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
29 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Tan
Perforated
Not Perforated
Absorbency Weight
Light
UV Resistant
No
Perforations
Yes
Recycled Content (%)
100%
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
1
Volume Absorbed Range
20 to 29 gal
Standards
NFPA Class A Fire Retardancy, Certified Incinerable
Includes
Dispenser Box, 100% Post Consumer Recycled Corrugate
Volume Absorbed Per Pkg.
29 gal.
Static Dissipative
No
Series
Sustayn
Color/Pattern
Tan
Connector Material
No Connector
Number of Pads
200
For Use With Chemical or Metal Type
Oil
Volume Absorbed Per Pad
19 3/16 oz
Connector Type
No Connector
Dimpled
Yes
Number of Layers
1
Sorbent Capacity
29 gal (200 Pads)
Neutralizing
No
Volume Absorbed (Pack, Each)
29 gal/pk, .15 gal/pad
Incluces Coverstock
No
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Volume Absorbed Per Sock/Boom
29 gal
Recycled Content
100 %

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 19 3/16 oz, Volume Absorbed per Pkg. 29 gal, Color/Pattern Tan, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.