
Professional Microfiber Mop w/ 2 Extra Microfiber Washable Pads (Discontinued)
- Mfr # 87802
- Zoro # G613327966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87802
Zoro #
G613327966
UPC #
618056751656
Country of Origin
China
Dimensions
Handle Length
31-51 in
Width
14 in
Details
Mop Head Color
Blue
Handle Material
Stainless Steel
Includes
2 Extra Microfiber Washable Pads
For Use With
Dry and Wet Floors
Description
Professional Floor Mop for Dry and Wet floor cleaning. Dry mop is perfect as a dust mop to clean dust and hair. Wet mop is ideal for spot cleaning or large surface cleaning. Will not leave streaks or puddles behind. Comes with 2 microfiber pads for a variety of floor types. All microfiber mops are machine washable. 360° rotating head can easily clean around furniture, under sofas, and other low-lying furniture. Extends up to 51in
- Professional Household Supplies for Dry and Wet floor cleaning: Dry mop, is perfect as a dust mop to clean dust and human or animal hair. As a wet mop, it is ideal for spot cleaning, or large surface cleaning, yet will not leave streaks or puddles behind.
- Microfiber pad clean a variety of surfaces: hardwood floors, laminate, tile, bamboo, vinyl, marble, granite, etc. They work great in kitchens, bathrooms, dormitories, offices, etc.
- Extra Microfiber Mop Pads - Comes with 2 microfiber pads for a variety of floor types, for wet or dry use. All microfiber mops are machine washable.
- Cleaning with Ease: 360° rotating head can easily clean around bulky furniture, under sofas and other low-lying furniture.
- Extendable Pole Can Extend to 48& 123 cm that makes It Super Easy To Clean Hard-To-Reach Surfaces.
- DSV Standard Customer Service: We Offer A Full 18-Month Guarantee Against Defects in Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.