Uneven Surface Floor Squeegee 22 in, Double Foam Blade Garage Squeegee, Taper Pole Connection
- Mfr # 87022-Z
- Zoro # G925057421
product price:Â
$
13.85
/ea
Key Features
Connection Type
Tapered
Squeegee Frame Material
Steel
Application
Warehouses, Pool Decks, Garages, Medical Facilities, Schools, Gymnasiums, Industrial and Commercial Spaces
Squeegee Handle Included
Not Included
Squeegee Blade Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87022-Z
- Zoro #
- G925057421
- UPC #
- 884400005960
- Country of Origin
- China
- Connection Type
- Tapered
- Squeegee Frame Material
- Steel
- Application
- Warehouses, Pool Decks, Garages, Medical Facilities, Schools, Gymnasiums, Industrial and Commercial Spaces
- Squeegee Handle Included
- Not Included
- Item
- Squeegee
- For Use With
- Tile, Concrete, Asphalt, Vinyl, Laminate, and Other Smooth, Sealed Hard Floors
- Includes
- Floor squeegee x 1, Screw x 1
- Squeegee Blade Shape
- Straight
- Squeegee Blade Material
- Foam
- Squeegee Blade Count
- Double
Dimensions
- Squeegee Blade Width
- 22 in
Description
Meet the DSV Foam Floor Squeegee, engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is the high-density foam blade that maintains constant contact with the floor, conforming to slight imperfections, rough textures, and grout lines. This creates a tight seal that pushes water, light debris, and fine sediment completely in one smooth pass, leaving behind a dry, ready-to-use surface. Whether you're clearing a garage floor, warehouse aisle, commercial kitchen, or pool deck, the DSV handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces. DOES NOT INCLUDE HANDLE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.