Zoro Homepage

Safety Triangles w/ Case for Vehicles, 3-PK

  • Mfr # 98004

  • Zoro # G313327976


original price: $17.45
10% off
new price: $15.69
/pk 3, $5.23/ea

Key Features

Color
Red
Includes
Carrying Case
Height
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98004
Zoro #
G313327976
UPC #
-
Country of Origin
China

Dimensions

Height
15.8 in

Details

Color
Red
Includes
Carrying Case
Shop By
Hot Buys

Description

DSV Standard Emergency Roadside Kit is used to prevent other drivers and road users that they are approaching an unexpected stationary vehicle. Drivers don't have much time to react to danger. When they see a DSV Standard triangular sign, they automatically know to be more cautious long before they can see what is actually on the sign. Reflective Triangle is important in non-standard situations on the road.


  • DSV Standard Roadside Safety Triangles help you to stay visible when pulled over or broken down during the day/night time, in fog, rain and snowfall.
  • Each auto safety triangle has rubber foot pads on metal legs. These foot pads hold the Car Reflective Triangle firmly in strong winds or on uneven surfaces.
  • Day/Night Emergency Warning Indicator: Roadside emergency triangle reflectors are designed with red reflective acrylic for night visibility and vivid orange plastic for daytime use.
  • Please note: only one side of each warning triangle is reflective.
  • Compact Size: 16.9 X 16.9in, height 15.8in. Foldable design, and have compact carrying cases, do not take up space, convenient to hide in the vehicle and carry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.