Shower Squeegee, 9.4in Blade, Blue
- Mfr # 87551-Blue
- Zoro # G724224246
product price:Â
$
10.69
/ea
Key Features
Color
Blue
Length
8.3 in
For Use With
Glass Doors, Windows, Car Windshields
Blade Length
9.4 in
Squeegee Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87551-Blue
- Zoro #
- G724224246
- UPC #
- 199874054988
- Country of Origin
- China
- Color
- Blue
- For Use With
- Glass Doors, Windows, Car Windshields
- Squeegee Blade Material
- Rubber
- Handle Material
- Plastic
- Item
- Squeegee
Dimensions
- Length
- 8.3 in
- Blade Length
- 9.4 in
- Handle Length
- 8.3"
- Squeegee Blade Width
- 9.4 in
Description
Introducing the DSV Standard Shower Squeegee - your go-to solution for sparkling clean glass doors, windows, car windshields, and more! This versatile squeegee is designed to effortlessly tackle dirt, grime, and water spots, leaving surfaces crystal clear and streak-free. Crafted with a 10-inch blade and an 8.3-inch long handle, this squeegee offers optimal coverage and reach, making cleaning those hard-to-access areas a breeze. The durable construction ensures longevity and reliability, promising consistent performance with every swipe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.