This item is Discontinued.

Dsv Standard Steering Wheel Cover, Black, 15 in. 99002

Steering Wheel Cover, Black, 15 in. (Discontinued)

  • Mfr # 99002
  • Zoro # G413327968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99002
Zoro #
G413327968
UPC #
-
Country of Origin
China

Dimensions

Exterior Dia.
15 in
Wheel Diameter
14 1/2 in to 15 in

Details

Material
Leather
Color
Black

Description

Smooth and Durable black with textile net steering wheel cover that makes your steering wheel look new. Keeps your hands warm in the winter and cool in the summer. Anti-slip matte finish gives you more control on the road and protects your cover from further wear and tear. Suitable for steering wheels with a diameter of 14 1/2 inches to 15 inches 37cm to 39cm.


  • WANT TO MAKE IT COMFORTABLE? Keep your hands warm in the winter and cool in the summer while providing the fashion design for your car.
  • WANT IT TO BE SAFE? The cover's anti-slip matte finish provides a better grip on the steering wheel, giving you more control on the road and protecting your cover from further wear and tear.
  • WANT TO INSTALL IT QUICK AND EASY? Suitable for middle-size steering wheels with diameter 14 1/2 inch to 15 inches (37cm to 39cm).
  • WANT IT TO FEEL GOOD? High-temperature resistant material and premium inner ring to ensure the long service life.
  • WANT TO FEEL SECURE? We offer a full 18-month against defects in design, materials, and workmanship. Plus 30 days 100% money back along with 24/7 customer service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.