Zoro Homepage

Steering Wheel Cover, Black/Beige, Polyurethane, 15in

  • Mfr # 99301

  • Zoro # G513327929


original price: $9.99
10% off
new price: $8.99
/ea

Key Features

Material
Leather
Color
Black/Tan
Exterior Dia.
15 in
Wheel Diameter
14.5-15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99301
Zoro #
G513327929
UPC #
-
Country of Origin
China

Dimensions

Exterior Dia.
15 in
Wheel Diameter
14.5-15 in

Details

Material
Leather
Color
Black/Tan

Description

Smooth and Durable leather steering wheel cover with scoprion print that makes your steering wheel look new. Keeps your hands warm in the winter and cool in the summer.It protects your cover from further wear and tear. Suitable for steering wheels with a diameter of 14 1/2 inches to 15 inches 37cm to 39cm.


  • NEXT LEVEL COMFORT & FEEL - A Smooth and Durable two-toned leather (black/tan) steering wheel cover exquisitely sewn with attention to detail provides an instant improvement to your vehicle in more ways than one.
  • HIGHLY DEPENDABLE WITH EXTRA GRIP - An anti-slip matte finish provides an enhanced grip on the steering wheel.
  • QUICK & EASY INSTALLATION - Suitable for middle-size steering wheels with diameter 14.5 to 15 inches (37-39 cm).
  • STYLISH, BREATHABLE & ODOR FREE: Provide your car, truck, or SUV with an instant style upgrade and save your hands during the hot summer months with DSV's luxury steering wheel wrap.
  • DSV SATISFACTION GUARANTEE - full 18-month warranty against defects in design, materials, and workmanship. Plus, 30 days 100% money back along with 24/7 customer service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.