Traffic Safety Cone 28" with Heavy Black Base, Orange, PVC
- Mfr # 97128NT
- Zoro # G124174035
product price:Â
$
26.45
/ea
Key Features
Material
PVC
Retroreflective Collar
No
Base Material
Rubber
Includes
(1) traffic cone
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97128NT
- Zoro #
- G124174035
- UPC #
- -
- Country of Origin
- China
- Item
- Traffic Cone
- Material
- PVC
- Retroreflective Collar
- No
- Base Material
- Rubber
- Includes
- (1) traffic cone
- Color
- Orange
Description
DSV Standard 28 in emergency cones are designed for temporary traffic control, hazard indication, and area separation in commercial, industrial, and facility settings. Each cone is made from PVC for flexibility and everyday durability without reflective collars. The bright orange color supports clear visual identification in parking areas, warehouses, loading zones, driveways, and general safety applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.