Shop DSV STANDARD
See all product information
Create Account
Traffic Safety Cone 36 in with Heavy Black Base and Reflective Collars 1 PK, Orange, PVC
- Mfr # 97136
- Zoro # G423368067
product price:Â
$
31.15
/ea
Key Features
Number of Reflective Stripes
2
Height
36 in
Includes Reflective Striping
Yes
Base Color
Black
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97136
- Zoro #
- G423368067
- UPC #
- 199874925905
- Country of Origin
- China
- Number of Reflective Stripes
- 2
- Item
- Traffic Safety Cone
- Includes Reflective Striping
- Yes
- Base Color
- Black
- Color
- Orange
- Material
- PVC
- Features
- Portable Installation, Reflective Collar
Dimensions
- Height
- 36 in
Description
DSV Standard 36 in. traffic cone is designed for temporary traffic control, hazard indication, and area separation in commercial, industrial, and roadway environments. The bright orange color helps improve daytime visibility, while 2 reflective collars enhance recognition in low-light conditions. Its tall profile makes it suitable for parking areas, work zones, loading areas, and other general safety applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.