Shop PYLE
Create Account
11 in ATV/UTV Sound Bar, Waterproof Bluetooth UTV Speakers with Built-in Class D Amplifier, 2-Way
- Mfr # PWPSB1103
- Zoro # G024082096
product price:Â
$
194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWPSB1103
- Zoro #
- G024082096
- UPC #
- 842893177595
- Country of Origin
- China
Description
HIGH-POWERED UTV SOUND SYSTEM - This utv sound bar delivers 80W peak power with its Class D amplifier. Enjoy hi-fi audio through 3.5 in mid-bass drivers and 1 in dome tweeters. Forward-facing design maximizes SPL and wide sound staging for rugged rides | WIRELESS BLUETOOTH STREAMING - Built-in Bluetooth 5.0 enables easy wireless pairing with phones, tablets, or laptops. This atv speakers bluetooth waterproof system supports A2DP streaming and keeps the tunes flowing wherever your adventure takes you | BUILT FOR OUTDOOR ACTION - Marine-rated and IPX6 weatherproof, these utv speakers resist rain, dust, and mud. Rugged housing and weather-resistant grill ensure durability on trails, dunes, or water. A true off-road companion for any ride | VIBRANT LED LIGHTING MODES - Equipped with red, blue, and purple LEDs for solid or pulsating glow effects. This atv sound bar adds style and visibility to your nighttime outings while delivering immersive audio | EXPANDABLE ATV SPEAKER SETUP - Includes AUX input and RCA output for connecting a second soundbar, subwoofer, or amp. This atv speaker system is easy to integrate into any UTV or utv sound system for a customizable experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.