Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dual Indoor/Outdoor Speakers 3-Way (4") (White) LU47PW

Indoor/Outdoor Speakers 3-Way (4") (White) (Discontinued)

  • Mfr # LU47PW
  • Zoro # G4831464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU47PW
Zoro #
G4831464
UPC #
827204212127
Country of Origin
China

Details

Item
Indoor/Outdoor Speaker
Max. Wattage
200 W
Indoor/Outdoor
Indoor & Outdoor
Type
Outdoor

Description

The White Dual 4" 3-way Indoor/Outdoor Speakers produce sound beyond their expectation. The size and mounting capabilities make them an ideal solution for your audio needs in virtually any application. The 200 watt power handling allows for a match with virtually any power source. The anchors and screws to attach the speakers are not included and must be purchased separately. The hardened steel brackets are suitable only for attaching the speaker to walls or ceilings constructed of solid wood, brickwork, concrete, hollow buildings block, or wood studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.