This item is Discontinued.

Dual-Lite Battery, Nickel Cadmium, 12V, 4.5A/HR. 0120801

Battery, Nickel Cadmium, 12V, 4.5A/HR. (Discontinued)

  • Mfr # 0120801
  • Zoro # G4475545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0120801
Zoro #
G4475545
UPC #
782520854478
Country of Origin
China

Dimensions

Height
2 3/10 in
Width
3 in
Depth
7 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Capacity - Batteries
4.5Ah
Housing Material
Plastic
Voltage - Emergency Lighting and Exit Signs
12
For Use With
Dual Lite Egress Light
Terminal Type
Amp Connector
Item
Battery
Includes
Wire Leads and Connector
Battery Chemistry
Nickel Cadmium
Voltage
12
Rechargeable Up To
5 to 7 yr
Recharge Time
168 hr
Battery Type
Nickel Cadmium
Battery Capacity
4.5Ah

Description

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 4.5Ah, Recharge Time 168 hr, Voltage 12, Amp Connector Terminal Type, Includes Wire Leads and Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.