Battery Pack, 120/277V, Nickel Cadmium
Mfr # PLD10
Zoro # G6627210
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Item - Emergency Lighting and Exit Signs
Battery
Lamp Watts - Emergency Lighting and Exit Signs
10.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
1100 to 1400
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLD10
Zoro #
G6627210
UPC #
782520868888
Country of Origin
China
Dimensions
Length - Emergency Lighting and Exit Signs
14-1/2"
Width
2 3/8 in
Height
1 1/8 in
Lamp Length Supported
20 ft to 28 ft
Bulb Length Supported - Minimum
28 ft
Bulb Length Supported - Maximum
20 ft
Details
Item - Emergency Lighting and Exit Signs
Battery
Lamp Watts - Emergency Lighting and Exit Signs
10.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
1100 to 1400
Housing Material
Polycarbonate
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Item
Battery
Standards
CSA C22.2 141, NFPA 70 and 101, Suitable for Damp Locations, UL 1310, UL 924
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Battery Type
Nickel Cadmium
Input Voltage
120/277V AC
Number of Bulbs Supported
1
Max. Bulb Watts
10 W
Description
Battery, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 10 W, Not Applicable Ballast Bulb Type, Polycarbonate Housing Material, 2 3/8 in Width, 1 1/8 in Height
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.