This item is Discontinued.

Dual-Lite Emergency Light, 10W, 7" H, 11" L PGP

Emergency Light, 10W, 7" H, 11" L (Discontinued)

  • Mfr # PGP
  • Zoro # G6519849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGP
Zoro #
G6519849
UPC #
782520862084
Country of Origin
China

Dimensions

Length
11 in
Width
3 3/16 in
Height
7 in

Details

Item
Emergency Light
Item - Emergency Lighting and Exit Signs
Emergency Light
Voltage - Emergency Lighting and Exit Signs
120 to 277
Lamp Watts - Emergency Lighting and Exit Signs
2.8 W
Input Voltage
120 to 277
Output Voltage
12V DC
Lighting Technology
LED
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Mounting
Wall
Housing Color - Emergency Lighting and Exit Signs
Silver
Housing Material
Die Cast Aluminum
Battery Chemistry
Nickel Cadmium
Number of Lamp Heads
4
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Head Lamps Adjustable
No
Bulb Technology
LED
Includes
Spectron(R) Self Testing/Self Diagnostic Electronics
Warranty
3 yr
Operating Temp. Range
0 to 50 Degrees C
Standards
NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), U.S. Patent Nos. 8,258,705, UL 924 Listed, UL Wet Location Listed
Housing Color
Platinum Silver
Emergency Illumination Time
90 min.
Lamp Type
Led
Lamp Watts
2.8
Battery Type
Nickel Cadmium

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120 to 277, Lamp Watts - Emergency Lighting and Exit Signs 2.8 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Silver, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 4, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Output Voltage 12V DC, Width 3 3/16 in, Length 11 in, Height 7 in, Head Lamps Adjustable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.