This item is Discontinued.

Dual-Lite Exit Sign, 3.5W, Red, 1 or 2 Faces LXURB

Exit Sign, 3.5W, Red, 1 or 2 Faces (Discontinued)

  • Mfr # LXURB
  • Zoro # G4485862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LXURB
Zoro #
G4485862
UPC #
782520864163
Country of Origin
Unknown

Dimensions

Width
13 in
Height
9 in
Letter Size
6 in High
Depth
1 7/8 in
Manufacturers Warranty Length
5

Details

Item
Exit Sign
Housing Color - Emergency Lighting and Exit Signs
Black
Lamp Type
LED
Background Color
Black
Voltage
120/277
Number of Lamp Heads
0
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Lighting Technology
LED
Standards
UL
Number of Faces
1 or 2
Operating Temp. Range
32 Degrees to 104 Degrees F
Fixture Wattage
3.5
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Item - Emergency Lighting and Exit Signs
Exit Sign
Housing Material - Emergency Lighting and Exit Signs
Plastic
Emergency Back Up Battery
No
Housing Color
Black
Mounting
Universal
Housing Material
Thermoplastic
Letter Color
Red
Voltage - Emergency Lighting and Exit Signs
120/277
Warranty
5 yr
Housing Finish
Black

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.