Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dual-Lite Exit Sign, Red L, Blk Hsg, Brushedalumstcil SEDRBNE

Exit Sign, Red L, Blk Hsg, Brushedalumstcil (Discontinued)

  • Mfr # SEDRBNE
  • Zoro # G6519882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDRBNE
Zoro #
G6519882
UPC #
-
Country of Origin
China

Dimensions

Width
11 3/4 in
Depth
1 5/8 in

Details

Item
Exit Sign
Housing Color - Emergency Lighting and Exit Signs
Black
Letter Color
Red
Number of Faces
2

Description

Exit Sign, Letter Color Red, Number of Faces 2, Housing Color - Emergency Lighting and Exit Signs Black, Depth 1 5/8 in, Width 11 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.