Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W
Mfr # EVCURWDI
Zoro # G7582215
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Voltage 120/277V AC
- Letter Size 6 in
- Housing Material - Emergency Lighting and Exit Signs Plastic
Product Information
- Brand Dual-Lite
- MFR # EVCURWDI
- Zoro # G7582215
- UPC # 782520866426
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Letter Size | 6 in |
Depth | 2 35/64 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9 in |
Text Size | 6 in High |
Recommended Mounting Height | 7 1/2 ft |
Text Height | 6 in |
Overall Width | 12 in |
Overall Depth | 2 1/2 in |
Details
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- DUAL-LITE Ext Sign, Thrmplstc, Wht, 11 1/2in, 2.01W (EVEURWE)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- Dual-Lite Signs