Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light

  • Mfr # EV4D

  • Zoro # G8492215


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Manual
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4D
Zoro #
G8492215
UPC #
782520865474
Country of Origin
China

Dimensions

Height
5 in
Length
8 1/2 in
Width
2 1/4 in
Overall Width
2 1/4 in
Overall Height
5 in
Overall Length
8 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Manual
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
UL924
Number of Lamp Heads
2
Battery Type
Nickel-Metal Hydride
Input Voltage
120/277V AC
Output Voltage
3.3 V DC
Voltage - Emergency Lighting and Exit Signs
120/277
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Operating Temp. Range
20 Degrees to 30 Degrees C
Lamp Watts
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Battery Chemistry
Nickel-Metal Hydride
Optional Remote Head
26UX07, 26UX09, 26UX08, 32WU47, 32WU48
Housing Color - Emergency Lighting and Exit Signs
White
Warranty
3 yr
Lamp Type
Led
Watts @ 90 Minutes
2 W
Lamp Watts - Emergency Lighting and Exit Signs
1.0 W
Bulb Technology
LED
Housing Material - Emergency Lighting and Exit Signs
Plastic
Item - Emergency Lighting and Exit Signs
Emergency Light
Emergency Illumination Time
90 min
Head Lamps Adjustable
Yes
Features
Accessories, US Patent Pending
Emergency Wattage
8 W
Bulb Included
Yes
Diagnostic Testing Function
Test Button
Adjustable Lamp Heads
Yes
Series
EV4D
Current
0.03 A
Maximum Operating Temperature
104 Degrees F
Compliance Type
None
Lamp Wattage
2 W
Compatible Remote Head
26UX07, 26UX08, 26UX09, 32WU47, 32WU48
Remote Capable
Yes
Remote Capacity
4 W
Self Diagnostics
No
Lamp Output
248 lm
Housing Finish
UV Stabilized
Environmental Rating
Damp Location Rated
Battery Voltage
3.25 V DC
Number of Bulbs
2
Lamp Color Temperature
6000K
CA Title 20 Compliant
Yes
Minimum Operating Temperature
50 Degrees F
Emergency Battery Backup
Yes

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 3.3 V DC, Width 2 1/4 in, Length 8 1/2 in, Height 5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.