This item is Discontinued.

Dual-Lite Twin Remote Heads White 6V 5W CPRDW0605

Twin Remote Heads White 6V 5W (Discontinued)

  • Mfr # CPRDW0605
  • Zoro # G3206948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPRDW0605
Zoro #
G3206948
UPC #
-
Country of Origin
China

Details

Item
Twin Remote Heads White 6V 5W
Voltage - Emergency Lighting and Exit Signs
6
Lamp Watts - Emergency Lighting and Exit Signs
5.0 W

Description

Twin Remote Heads White 6V 5W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.