Concentric Bushing, 0.157" Bore, 0.38" L
Mfr # 1PWBC
Zoro # G408104710
product price: $12.19
/eaKey Features
Maximum Operating Temperature
500 Degrees F
Size
1
Bushing Outside Diameter
0.44 in
Wheel Mount Length
0.3 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PWBC
Zoro #
G408104710
UPC #
-
Country of Origin
United States
Dimensions
Size
1
Bushing Outside Diameter
0.44 in
Wheel Mount Length
0.3 in
Overall Length
0.38 in
Bore Diameter
0.157 in
Head Thickness
0.08 in
Details
Item
Concentric Bushing
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Bushing Material
303 Stainless Steel
Series
DualVee
Minimum Operating Temperature
-94 Degrees F
Adjustibliity
Concentric
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.157 in, Bushing Material 303 Stainless Steel, Head Thickness 0.08 in, Overall Length 0.38 in, Series DualVee, Size 1, System of Measurement Inch, Wheel Mount Length 0.3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.