Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Journal, 0.75" Hex, 7/16-20

  • Mfr # MJC3A

  • Zoro # G708104700


product price: $38.49
/ea

Key Features

Overall Length
2.62 in
Size
3
Series
DualVee
Wheel Mounting Diameter
0.472 in
Maximum Mounting Plate Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC3A
Zoro #
G708104700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.62 in
Size
3
Wheel Mounting Diameter
0.472 in
Maximum Mounting Plate Thickness
0.625 in
Minimum Mounting Plate Thickness
0.25 in
Journal Length
1.375 in
Hex Size
0.75 in
Journal Mounting Diameter
0.437 in

Details

Item
Concentric Journal
Series
DualVee
Journal Mount Thread
7/16-20
Adjustibliity
Concentric
Minimum Operating Temperature
-94 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Wheel Mount Thread
7/16-20

Description

Concentric Journal, Adjustibliity Concentric, Journal Length 1.375 in, Journal Mount Thread 7/16-20, Journal Mounting Diameter 0.437 in, Maximum Mounting Plate Thickness 0.625 in, Minimum Mounting Plate Thickness 0.25 in, Overall Length 2.62 in, Series DualVee, Size 3, System of Measurement Inch, Wheel Mounting Diameter 0.472 in, Wheel Mount Thread 7/16-20, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Hex Size 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.