Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track, Carbon Steel, 3 ft L, 0.875" W

  • Mfr # T3-3

  • Zoro # G908061674


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
0.281 in
Rail Material
Carbon Steel
For Use With
DualVee Guide Wheels
Agency Compliance
AISI
Rail Finish
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3-3
Zoro #
G908061674
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.281 in
Overall Height
0.343 in
Size
3
Overall Length
36 in
Overall Width
0.875 in
Manufacturer Size
3
Undercut Depth
0.109 in

Details

Item
Track
Rail Material
Carbon Steel
For Use With
DualVee Guide Wheels
Agency Compliance
AISI
Rail Finish
Hardened Steel
Mounting Hole Center to Center
3 in
Series
DualVee
System of Measurement
Inch
Mounting Hole Center to Shaft End
0.375 in
Edge Angle
90 Degrees
Standards
AISI
Rail Type
Slide

Description

Track, Overall Length 36 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Carbon Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.