Zoro Homepage

Track, SS, 12.75" L, 0.875" W, 0.343" H

  • Mfr # T3SS12755

  • Zoro # G608061783


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Agency Compliance
AISI
Mounting Hole from Shaft End
0.375 in
Rail Material
Stainless Steel
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3SS12755
Zoro #
G608061783
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.281 in
Overall Width
0.875 in
Size
3
Overall Length
12.75 in
Overall Height
0.343 in
Undercut Depth
0.109 in
Manufacturer Size
3

Details

Item
Track
Agency Compliance
AISI
Mounting Hole from Shaft End
0.375 in
Rail Material
Stainless Steel
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Mounting Hole Center to Center
3 in
Number of Mounting Holes
5
System of Measurement
Inch
Series
DualVee
Standards
AISI
Edge Angle
90 Degrees
Rail Type
Slide
Mounting Hole Center to Shaft End
0.375 in

Description

Track, Overall Length 12.75 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes 5, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.