Zoro Homepage

Track, SS, 36.63" L, 0.625" W, 0.25" H

  • Mfr # T2SS366313

  • Zoro # G108061801


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Rail Material
Stainless Steel
Mounting Hole from Shaft End
0.315 in
Mounting Hole Size
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2SS366313
Zoro #
G108061801
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.203 in
Overall Width
0.625 in
Overall Length
36.63 in
Overall Height
0.25 in
Size
2
Undercut Depth
0.094 in
Manufacturer Size
2

Details

Item
Track
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Rail Material
Stainless Steel
Mounting Hole from Shaft End
0.315 in
Mounting Hole Center to Center
3 in
Agency Compliance
AISI
Number of Mounting Holes
13
System of Measurement
Inch
Series
DualVee
Standards
AISI
Rail Type
Slide
Edge Angle
90 Degrees
Mounting Hole Center to Shaft End
0.315 in

Description

Track, Overall Length 36.63 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Stainless Steel, Manufacturer Size 2, Number of Mounting Holes 13, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.