Zoro Homepage

Track, SS, 37" L, 1.062" W, 0.437" H

  • Mfr # T4SS370010

  • Zoro # G208061770


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
0.344 in
Rail Finish
Hardened Steel
Mounting Hole Center to Center
4 in
Agency Compliance
AISI
For Use With
DualVee Guide Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4SS370010
Zoro #
G208061770
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.344 in
Size
4
Overall Width
1.062 in
Overall Height
0.437 in
Overall Length
37 in
Manufacturer Size
4
Undercut Depth
0.125 in

Details

Item
Track
Rail Finish
Hardened Steel
Mounting Hole Center to Center
4 in
Agency Compliance
AISI
For Use With
DualVee Guide Wheels
Mounting Hole from Shaft End
0.5 in
Rail Material
Stainless Steel
Series
DualVee
System of Measurement
Inch
Number of Mounting Holes
10
Mounting Hole Center to Shaft End
0.5 in
Rail Type
Slide
Edge Angle
90 Degrees
Standards
AISI

Description

Track, Overall Length 37 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Stainless Steel, Manufacturer Size 4, Number of Mounting Holes 10, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.