Steel Strapping, 3/4 in W, 0.020 in Thick, 1,800 lb Break Strength, Steel
- Mfr # 10656
- Zoro # G421835165
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Break Strength
1,800 lb
Strapping Material
Steel
Strapping Thickness
0.020 in
Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10656
- Zoro #
- G421835165
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Break Strength
- 1,800 lb
- Strapping Material
- Steel
- Item
- Steel Strapping
Dimensions
- Strapping Thickness
- 0.020 in
- Strapping Width
- 3/4 in
Description
Dubose strapping steel strapping regular duty, 3/4 in strapping width, 0.02 in thick, 1,800 lb breaking strength, carbon steel, painted, black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.