Shop DUCK BRAND
See all product information
Create Account
Bubble Bag, Clear, 20 PK
Mfr # DUC285741
Zoro # G607200503
product price:Â
$
17.45
/pk 20, $0.87/ea
Key Features
Width
7 1/2 in
Height
7 1/2 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUC285741
- Zoro #
- G607200503
- UPC #
- 75353149034
- Country of Origin
- China
Dimensions
- Width
- 7 1/2 in
- Height
- 7 1/2 in
Details
- Item
- Bubble Bag
- Color
- Clear
Description
Bubble pouches feature air pockets to provide extra protection for your fragile items when moving or in storage Selfsealing closure lets you instantly seal items inside without requiring moisture or glue Easytouse roll keeps each pouch together and accessible Bubble pouches are perfect for dishes, picture frames, ornaments, collectibles and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov