Shop DUCK BRAND
See all product information
Create Account
Bubble Wrap, 12 in Roll W, 60 ft Roll L, Clear
- Mfr # 9068776
- Zoro # G803980018
product price:Â
$
30.15
/ea
Key Features
Color
Clear
Roll Length
60 ft
Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9068776
- Zoro #
- G803980018
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Item
- Bubble Wrap
Description
Features
- 12 in. x 60 ft. One Airtight Bubble Wrap
- Width: 12 in.
- Length: 30 ft.
- Product Type: Bubble Wrap
- Color Family: Clear
- Recyclable: No
- Product Name: Bubble Wrap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.