Bubble Wrap, 12 in Roll W, 15 ft Roll L
- Mfr # 1304499
- Zoro # G322782179
product price:Â
$
12.19
/ea
Key Features
Roll Width
12 in
Roll Length
15 ft
Perforation
12 in
Bubble Size
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1304499
- Zoro #
- G322782179
- UPC #
- 075353112496
- Country of Origin
- United States
- Item
- Bubble Wrap
- Perforation
- 12 in
Dimensions
- Roll Width
- 12 in
- Roll Length
- 15 ft
- Bubble Size
- Large
Description
Our Duck brand large Bubble Wrap cushioning packs a bigger bubble for extra protection making it the perfect pick for wrapping up heavy or more fragile items. With Air Lock Technology that maintains consistent cushioning no matter where you ship or move your items, this reusable Bubble Wrap protects your valuables from damage. Instantly pad items by wrapping, packing or filling up the box to eliminate voids and prevent your belongings from shifting when you mail, ship, move or store your belongings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.