Shop DUCK BRAND
See all product information
Create Account
Bubble Wrap, 15 in Roll W, 10 ft Roll L
- Mfr # 288089
- Zoro # G506438885
product price:
$
2.79
/ea
Sold in multiples of 12 for
$33.48
Key Features
Roll Width
15 in
Rolls per Bundle
1
Roll Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 288089
- Zoro #
- G506438885
- UPC #
- 75353127841
- Country of Origin
- China
- Rolls per Bundle
- 1
- Item
- Bubble Wrap
Dimensions
- Roll Width
- 15 in
- Roll Length
- 10 ft
Description
Duck Brand original Bubble Wrap cushioning, it keeps objects protected whether they're in the mail or on the move. Featuring a barrier layer that maintains consistent cushioning and a long-lasting protection, this Bubble Wrap cushioning easily conforms around your most treasured items and gifts for light-as-air cushioning. Plus, it fills up empty voids when you're packaging boxes so your valuables stay put during mailing, shipping, moving and storage.
- • Lightweight for cost-effective shipping
- • Provides surface protection and cushioning
- • Nylon air retention barrier bubble that minimizes air loss
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.