Shop DUCK BRAND

Bubble Wrap, 175 ft L, 12 in W, Polyethylene, Clear

  • Mfr # 286686

  • Zoro # G822913936


product price:  $32.79
/ea

Key Features

Color
Clear
Roll Length
175 in
Width
12 in
Material
Polyethylene
Roll Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
286686
Zoro #
G822913936
UPC #
075353100295
Country of Origin
United States

Dimensions

Roll Length
175 in
Width
12 in
Roll Width
12 in
Bubble Size
3/16 in

Details

Color
Clear
Material
Polyethylene
Item
Bubble Roll
Perforation
Perforated
Rolls per Bundle
1

Description

Duck Bubble Wrap, 175 ft Length, 12 in Width, 3/16 in Thickness, Clear, Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.