
Colored Duct Tape, 3in Core, 1.88in x 10 yds, Chrome
Mfr # 280621
Zoro # G515960612
product price:Â $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Imperial Tape Length
10 yds
Tape Color
Chrome
Tape Thickness
8.2 mil
Duct Tape Width
1.88 in
Tape Adhesive Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280621
Zoro #
G515960612
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
10 yds
Tape Thickness
8.2 mil
Duct Tape Width
1.88 in
Details
Tape Color
Chrome
Item
Duct Tape
Tape Adhesive Material
Natural Rubber
Tape Backing Material
Polyethylene-Coated Cloth
Description
Available in a vibrant assortment of colors, Duck Tape brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Color Duck Tape to coordinate and match your latest fix around the house, decorate and customize your space or even make a colorful Duck Tape wallet or rose. With the same trusted quality and durability as original silver duct tape, you can even use it for heavy-duty outdoor use, gardening, bundling, labeling and color-coding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.