Brown Kraft Gourmet Shipping Box, 12x12x3, 6PK
- Mfr # 54KR
- Zoro # G822926905
original price:Â $47.15 , new price: $40.15 , 14 percent off
new price:Â
$
40.15
/pk of 6, $6.69/ea
Key Features
Material
Cardboard
Color
Brown
Depth
3 in
Includes
6 Pack
Outside Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54KR
- Zoro #
- G822926905
- UPC #
- 648206540007
- Country of Origin
- China
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- Brown
- Includes
- 6 Pack
Dimensions
- Depth
- 3 in
- Outside Length
- 12 in
- Outside Width
- 12 in
- Inside Width
- 12 in
- Inside Length
- 12 in
- Inside Height
- 3 in
Description
Solid Kraft Gourmet Shipping Boxes are 1-piece with fold-over lid. Perfect for gourmet gift packaging! Outside dimensions of box are: 12 3/4 x 12 1/4 x 3 1/4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.