Shop DUCK BRAND
See all product information
Create Account
Duct Tape, 1.88 in.x15 yd., Lim
- Mfr # 868089
- Zoro # G4071335
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Material
Polyethylene-Coated Cloth
Tensile Strength
22 lb/in
Color
Neon Green
Width
1.88"
Length
15 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 868089
- Zoro #
- G4071335
- UPC #
- 075353035108
- Country of Origin
- United States
Dimensions
- Width
- 1.88"
- Length
- 15 yds
- Thickness
- 9 mil
Details
- Item
- Duct Tape,1.88 in.x15 yd.,Lim
- Material
- Polyethylene-Coated Cloth
- Tensile Strength
- 22 lb/in
- Color
- Neon Green
- Number of Adhesive Sides
- 1
Description
Duct Tape,1.88 in.x15 yd.,Lim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.