
EZ Start Premium Packaging Tape with Dispenser, 3in Core, 1.88in x 22.2 yds, Clear, 6PK
Mfr # 824922/7727
Zoro # G815509832
product price:Â $28.39
/pk 6, $4.73/eaKey Features
Tape Backing Material
Plastic
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
22.2 yd
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
824922/7727
Zoro #
G815509832
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
22.2 yd
Tape Core Diameter
3 in
Details
Item
Packaging Tape
Tape Backing Material
Plastic
Tape Color
Clear
Tape Adhesive Strength
31-lb/in
Includes
(1) Dispenser
Adhesive Material
Acrylic
Standards
Meets U.S. Postal Regulations
Description
Skip the annoyance of moving and shipping tapes that split or tear. Duck Brand EZ Start Packing Tape is designed with Frustration-Free technology so it always unrolls smoothly, easily and quietly. Featuring a long-lasting acrylic adhesive, you can keep your boxes and packages secure during shipping, moving and storage. Plus, it eliminates the frustration of losing the tape end so you can pack up and leave the stress behind. This clear packing tape unwinds quietly, so it's perfect to use in the office or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.