Max Strength #5 Bubble Mailer, #5, White, Self-Seal
- Mfr # 288118
- Zoro # G022913927
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Color
White
Length
15 in
Closure Type
Self-Seal
Width
10 1/2 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 288118
- Zoro #
- G022913927
- UPC #
- 075353147429
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 10 1/2 in
Details
- Color
- White
- Closure Type
- Self-Seal
- Material
- Polyethylene
Description
Duck Max brand poly bubble mailers are the ideal all-in-one solution for mailing small objects professionally, affordably and safely. Lined with bubble cushioning, these padded envelopes protect your valuables during shipping and mailing. Poly mailers are sturdy yet lightweight, so there's no need to spend money on extra packing material and the self-seal feature means no need for extra tape or glue. Duck Max brand poly bubble mailers are water-resistant for spill and weather protection during transit and their tough poly shells are resistant to tearing, so you can be assured your item will arrive in the same great condition it left. Available in a variety of sizes, mailers are a premium white color for a professional appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.