Shop DUCK BRAND
See all product information
Create Account
Envelope, #5, Paper, Beige
- Mfr # 288120
- Zoro # G123562222
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Length
15 in
Material
Paper
Width
10 1/2 in
Color
Beige
Closure Type
Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 288120
- Zoro #
- G123562222
- UPC #
- 075353147658
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 10 1/2 in
Details
- Material
- Paper
- Color
- Beige
- Closure Type
- Self-Adhesive
Description
Duck Envelope, #5, Paper, Beige, 15 in L, 10-1/2 in W, Self-Adhesive Closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.