Duck Brand
Max Strength Double-Sided Gel Tape
Mfr # DUC287264
Zoro # G304851244
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.94"
- Tape Length 5 ft
- Tape Color Clear
- Material Gel
- Tensile Strength 20 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- LEXEL Caulk Gen Purp White 10.5Oz (13030)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- NMC Potable Water Cooler Tape (PWCT)
- GORILLA GLUE Double Sided Mounting Tape, 1 in W x 120 in L, 43 mil Thick, Black, 1 Pk (102441)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- Duck Brand Double Sided Foam Tapes