This item is Discontinued.

Duck Brand Packaging Tape, 1.88" x 110 yd., Clear, PK6 240054

Packaging Tape, 1.88" x 110 yd., Clear, PK6 (Discontinued)

  • Mfr # 240054
  • Zoro # G6429440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240054
Zoro #
G6429440
UPC #
075353071229
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
1.88 in
Tape Length
109 yds
Tape Core Diameter
3 in
Width
1-7/8"
Length
110 yd.
Size
1.88" x 109 yds

Details

Item
Packaging Tape,1.88" x 110 yd.,Clear,PK6
Tape Backing Material
Plastic
Tape Color
Clear
Tensile Strength
Not Specified
Color
Clear
Adhesive Material
Hot Melt Synthetic Rubber
Retroreflective Grade
Heavy-Duty
Product Type
Packaging Tape,1.88" x 110 yd.,Clear,PK6

Description

Packaging Tape,1.88 In. x 110 yd.,Clear,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.