Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 1.88 in W x 38.2 in L, Clear
- Mfr # 287913
- Zoro # G422913978
product price:Â
$
12.89
/ea
Key Features
Tape Color
Clear
Width
1.9 in
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 287913
- Zoro #
- G422913978
- UPC #
- 075353334997
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Packing Tape
- Message
- No Message
Dimensions
- Length
- 38.2 in
- Width
- 1.9 in
Description
Duck Max Strength packing tape offers premium quality for all of your heavy-duty shipping, moving and storage needs. Stronger and more durable than ordinary tapes, this packing tape is designed to seal even the heaviest boxes safely and securely to help prevent items inside from being damaged during delivery. This clear packing tape offers superior quality whether you're on the move or shipping boxes from the home or office. And, its tough adhesion makes it superior for protecting and storing your belongings all year round.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.