Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 1.88 in W x 40 yd L, Clear
- Mfr # 286125
- Zoro # G214897189
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Tape Color
Clear
Height
1.9 in
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286125
- Zoro #
- G214897189
- UPC #
- -
- Country of Origin
- China
- Tape Color
- Clear
- Assembly Required
- No
- Dated Goods
- No
- Recycled Post Consumer Waste
- 0%
- Item
- Packing Tape
- Series
- HD Clear
Dimensions
- Height
- 1.9 in
- Length
- 40 yd
- Width
- 1.9 in
Description
When it's time to pack up, be sure to choose a durable tape that's tear-resistant and break-resistant. HD Clear Heavy-Duty Packaging Tape is designed with a long-lasting acrylic adhesive that keeps your boxes and packages secure during shipping, moving and storage. Heavy-duty construction means a long-lasting hold on boxes. Crystal-clear to the core, this tape goes on completely clear so you can box up your belongings while keeping your storage space at home or the office looking nice. Tape meets postal regulations and performs over a wide temperature range from negative 14 degrees to 140 degrees Fahrenheit negative 25.56 to 60 degrees Celsius. It comes with a classic, refillable dispenser with tabs to prevent the tape from falling back on the roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.